This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4.33 in W, 2,051 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P110625238WR
- Zoro #
- G306284156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.33 in
- Length
- 2,051 ft.
- Diameter
- 1 inch
Details
- Color
- Black
- Printer Series Compatibility
- Printronix, Zebra
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Wax Resin
- Formulation
- Premium Wax/Resin Mix
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Application
- The premium wax/resin choice for extreme solvent and abrasion resistant label printing. Near Universal usabitlity.
Description
Thermal transfer ribbon for extreme label applications. Wound coated-side-out with a premium wax/resin formula for added resistances.
- •Width (mm) = 110 mm
- •Length (m) = 625 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.