This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4.33 in W, 2,051 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P110625101W
- Zoro #
- G506284178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2,051 ft.
- Width
- 4.33 in
- Diameter
- 1 inch
Details
- Color
- Black
- Printer Series Compatibility
- Printronix, Zebra
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Resin Enhanced Wax
- Application
- The economic wax choice for coated and uncoated paper label printing. Also functions on select synthetic labels.
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Formulation
- Resin Enhanced Wax
Description
Thermal transfer ribbon for standard labeling applications. Wound coated-side-out with a general purpose resin enhanced wax formula.
- •Width (mm) = 110 mm
- •Length (m) = 625 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.