This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4.33 in W, 243 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z110074121W
- Zoro #
- G706284169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 243 ft.
- Width
- 4.33 in
- Diameter
- .5 in (Notched)
Details
- Color
- Black
- Printer Series Compatibility
- Zebra, Printronix
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Resin Enhanced Wax
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Application
- The premium wax choice for synthetic, coated and gloss label printing. Durable for a variety of substrates. 1/2" diameter core ribbon 74m (243') long.
- Formulation
- Premium Resin Enhanced Wax
Description
Thermal transfer ribbon for applications using top coated labels. Wound coated-side-out on a half inch diameter notched core with a premium resin enhanced wax formula.
- •Width (mm) = 110 mm
- •Length (m) = 74 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.