This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 6.73 in W, 509 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I171155121W
- Zoro #
- G106284196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6.73 in
- Length
- 509 ft.
- Diameter
- 1 in. (Notched)
Details
- Color
- Black
- Printer Series Compatibility
- Honeywell Intermec
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Resin Enhanced Wax
- Application
- The premium wax choice for synthetic, coated and gloss label printing. Durable for a variety of substrates.
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Formulation
- Premium Resin Enhanced Wax
Description
Thermal transfer ribbon for applications using top coated labels. Wound coated-side-out on a notched core with a premium resin enhanced wax formula.
- •Width (mm) = 171 mm
- •Length (m) = 155 m