This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 8.66 in W, 1,476 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z220450121W
- Zoro #
- G406284162
- UPC #
- -
- Country of Origin
- United States
- Printer Series Compatibility
- Zebra, Printronix
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Resin Enhanced Wax
- Formulation
- Premium Resin Enhanced Wax
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Application
- The premium wax choice for synthetic, coated and gloss label printing. Durable for a variety of substrates.
Description
Thermal transfer ribbon for applications using top coated labels. Wound coated-side-out with a premium resin enhanced wax formula.
- •Width (mm) = 220 mm
- •Length (m) = 450m