This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4.33 in W, 1,969 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M110600121W
- Zoro #
- G206284102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1,969 ft.
- Width
- 4.33 in
- Diameter
- 1 inch
Details
- Printer Series Compatibility
- Avery Dennison Monarch
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Resin Enhanced Wax
- Formulation
- Premium Resin Enhanced Wax
- Application
- The premium wax choice for synthetic, coated and gloss label printing. Durable for a variety of substrates.
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
Description
Thermal transfer ribbon for applications using top coated labels. Wound coated-side-out on a patented Monarch core with a premium resin enhanced wax formula.
- •Width (mm) = 110 mm
- •Length (m) = 600 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.