This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 2.52 in W, 243 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z064074121W
- Zoro #
- G206048865
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Printer Series Compatibility
- Zebra, Printronix
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Resin Enhanced Wax
- Formulation
- Premium Resin Enhanced Wax
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Application
- The premium wax choice for synthetic, coated and gloss label printing. Durable for a variety of substrates. 1/2" diameter core ribbon 74m (243') long.
Description
Thermal transfer ribbon for applications using top coated labels. Wound coated-side-out on a half inch diameter notched core with a premium resin enhanced wax formula.