Automatic Wire Stripper/Cutter, Self-Adjusting
- Mfr # 38050
- Zoro # G311207072
product price:Â
$
13.99
/ea
Sold in multiples of 2 for
$27.98
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
- 38050
- Zoro #
- G311207072
- UPC #
- 6933528738367
- Country of Origin
- China
Description
Wire strippers are very convenient and handy when prepping wire to be inserted into connectors or any live electrical current. This all-in-one Tolsen wire stripper is equipped with sharp cutting blades and with self-adjusting mechanism so stripping wire and cutting through shielding has never been so quick and efficient.Features:2-in-1 wire stripper and wire cutterApplicable wire stripper size: 0.5mm- 6mmSelf-adjustable mechanism according to wire size provide excellent wire strippingAdjustable stop for consistency in wire strip lengths, replaceable blade systemStrip 8mm width flat cable also applicableSimple adjustment dial for blade pressure according to the thickness of insulationSpecifications:Brand: TolsenModel: 38050Made of metal and PVC65mn blade for longer lifeSpring loaded mechanismLength: 6in or 17.5cmWidth: 3in or 8.5cmWeight: 6oz or 182gPackage includes:Automatic self adjustable wire stripperRetail packaging