Shop TOLSEN
Create Account
Quick Connect Coupler and Plug Set, 1/4 in, 5-Piece
- Mfr # 72601
- Zoro # G611177747
product price:Â
$
10.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72601
- Zoro #
- G611177747
- UPC #
- 6933528773870
- Country of Origin
- China
Description
This set of quick connect couplers is suitable and compatible with most air tools. Tolsen five pieces air tool connectors are made of high quality materials and built to handle toughest jobs and withstand harsh working environments. Constructed of high strength steel, the quick coupler is rated for 300 PSI.Features:Made of high quality strength steel, chrome platedMade to last, designed for industrial, commercial useSuitable for use with most 60-150PSI pneumatic garage power toolsStainless steel balls and springs maximize corrosion resistanceA tubular valve is standard for all body sizes for improved flowSpecifications:Brand: TolsenModel: 72601Made of strength steelChrome polishedWorking pressure: 150PSIMaximum working pressure: 300PSITread type: female, male 1/4in 18 NPTLarge coupler nut size: 3/4in or 19mmSmall coupler male thread nut size: 9/16in or 14mmSmall coupler female thread nut size: 5/8in or 16mmLarge coupler length: 1.9in or 48.5mmSmall coupler male thread length: 1.5in or 39.5mmSmall coupler female thread length: 1.7in or 43.5mmLarge coupler width: 0.9in or 23mmSmall coupler width: 0.7in or 18mmWeight: 6.8oz or 192gPackage includes:Master quick connect air hose coupler with female threadFemale thread to 1/4 inch quick connect male connectorThree male thread to 1/4 inch quick connect male connectors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.