Shop MOTOMCO
See all product information
Create Account
4.1 lb Pail Rodenticide Pellets, Green, 22 3oz Packs Per Pail
- Mfr # 32360
- Zoro # G4360343
product price:Â
$
26.69
/ea
Key Features
Used For
Rodents
Overall Width
2 1/2 in
Color
Green
Form
Pellets
Includes
(22) 3 oz Packs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32360
- Zoro #
- G4360343
- UPC #
- 048745323602
- Country of Origin
- United States
- Item
- Rodenticide
- Used For
- Rodents
- Weight
- 4.1 lb
- Color
- Green
- Form
- Pellets
- Includes
- (22) 3 oz Packs
- Active Ingredients
- Diphacinone
- Product Type
- Rodenticide
- Indoor/Outdoor Use
- Indoor/Outdoor
- Container Type
- Pail
- Dilution Ratio
- Ready To Use
- Targeted Animals
- Mice, Rats
- Wire Color
- Green
Dimensions
- Overall Width
- 2 1/2 in
- Overall Height
- 3 1/2 in
- Container Size
- 4.1 lb
- Overall Depth
- 3/4 in
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Diphacinone, Form Pellets, Container Type Pail, Container Size 4.1 lb, Overall Height 3 1/2 in, Overall Width 2 1/2 in, Overall Depth 3/4 in, Includes (22) 3 oz Packs, Color Green, Dilution Ratio Ready To Use, Indoor/Outdoor Use Indoor/Outdoor
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.