Shop TONNO PRO
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
Tri-Fold Tonneau Cover
- Mfr # 42-307
- Zoro # G824217681
product price:Â
$
444.99
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
- 42-307
- Zoro #
- G824217681
- UPC #
- -
- Country of Origin
- China
Description
Features Constructed of double-sided marine grade vinyl more terelyne stitching per inch than other covers. 6063 grade powder coated aluminum frame provides strength and durability. Weather-Tite Q seal gasket prevents leaks. Includes specifically designed front flap at the bulkhead to further reduce leaking. E-Z clamping system makes for a simple, tool-free installation. Can be taken off or put on in less than 5 minutes. TonnoFold Cover Includes - Free Sure Seal tailgate seal, TonnoTorch LED bed light, Pro Clean vinyl cleaner, and PVC non-slip truck work gloves. Box Dimension - 5 x 30 x 73 in.. Item Weight - 30 lbs.. Fits: 1997-2003 Ford F150 6.5 ft. Bed, without Flareside Bed. 2004 Ford F150 Heritage, 6.5 ft. Bed, without Flareside Bed. 1997 Ford F250 Light Duty, 6.5 ft. Bed. 1998 Ford F250 6.5 ft. Bed. 1999 Ford F250 Light Duty, 6.5 ft. Bed.