Tri-Fold Tonneau Cover
- Mfr # 42-402
- Zoro # G124197300
product price:Â
$
430.99
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
- 42-402
- Zoro #
- G124197300
- UPC #
- -
- Country of Origin
- China
Description
Features Constructed of double-sided marine grade vinyl more terelyne stitching per inch than other covers. 6063 grade powder coated aluminum frame provides strength and durability. Weather-Tite Q seal gasket prevents leaks. Includes specifically designed front flap at the bulkhead to further reduce leaking. E-Z clamping system makes for a simple, tool-free installation. Can be taken off or put on in less than 5 minutes. TonnoFold Cover Includes - Free Sure Seal tailgate seal, TonnoTorch LED bed light, Pro Clean vinyl cleaner, and PVC non-slip truck work gloves. Utility Track Bracket Kit. Box Dimension - 5 x 24 x 65 in.. Item Weight - 28 lbs.. Fits: 2005-2015 Nissan Frontier 5 ft. Bed, with Utili-Track System. 2005-2015 Nissan Frontier 5 ft. Bed, without Utili-Track System. 2009-2012 Suzuki Equator 5 ft. Bed.