Shop TONY LAMA BOOT CO

Men's Wellington Boot, 7 EE, Steel Toe, 11 in H, Blue, TW5010

  • Mfr # TW5010 70 EE
  • Zoro # G2582180

product price: 
$
237.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW5010 70 EE
Zoro #
G2582180
UPC #
745515382967
Country of Origin
China

Dimensions

Size
7
Width
EE
Height
11 in
Boot Height
11 in
Footwear Width
EE
Size (PRINT)
7
Overall Height
11 in

Details

Item
Wellington Boot
Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Closure Type
Pull On
Metatarsal Guard
No
Toe Shape
Square
Metal Chip Resisting Sole
No
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Last Number or Name
70 EE
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insulation Type
None
Outsole Technology
Vibram
Upper Material Description
Full Grain Leather
Footwear Style
Wellington Boot
Slip Resistant
Yes
Upper Color
Blue
Footwear Shank Type
Nylon
Static Dissipative
No
Footwear Closure Type
Pull On
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Non Metallic Upper
Yes
Liner Material
Dri-Lex
Footwear Sole Pattern
TLX Vibram
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Toe Style
Square Toe
Conductive
No
Heel Style
Defined Heel
Insulated
No
Laces Color
Blue
Completely Non Metallic
No
Predominant Footwear Color
Blue
Insole Material
Ortholite with Dri-Lex Cover
Puncture Resistant Insole
No
Footwear Shank
Yes
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Closure
Pull On
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Wellington Boot
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Dri-Lex
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Removable Insole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Construction
Welted
Non-Marking Sole
Yes
Wire Color
Blue

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.