Men's Wellington Boot, 9 1/2 EE, Steel Toe, 11 in H, Blue, TW5010
- Mfr # TW5010 95 EE
- Zoro # G2582810
product price:Â
$
237.99
/pr
Free Shipping & Returns
Key Features
Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW5010 95 EE
- Zoro #
- G2582810
- UPC #
- 745515383018
- Country of Origin
- China
Dimensions
- Size
- 9 1/2
- Width
- EE
- Height
- 11 in
- Boot Height
- 11 in
- Footwear Width
- EE
- Overall Height
- 11 in
- Size (PRINT)
- 9 1/2
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.