This item is Discontinued.

Tony Lama Boot Co Men's Western Boot, 10 1/2 EE, Steel Toe, 11 in H, Brown, TW1009 TW1009

This item is Discontinued.

Tony Lama Boot Co

Men's Western Boot, 10 1/2 EE, Steel Toe, 11 in H, Brown, TW1009 (Discontinued)

Mfr # TW1009
Zoro # G9147652
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1009
Zoro #
G9147652
UPC #
-
Country of Origin
China

Dimensions

Size
10 1/2
Width
EE
Height
11 in
Heel Height
1 in
Footwear Width
EE
Footwear Size
10 1/2
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TW1009
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Puncture Resistant Insole
No
Metatarsal Guard
No
Shank Material
Fiberglass
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Footwear Construction Type
Welt/Cemented
Electrical Hazard Rated
Yes
Insulated
No
Toe Shape
Round
Completely Non Metallic
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Waterproof Type
Full Bootie Membrane
Non Metallic Upper
Yes
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Insole System
Dual Density Polyurethane
Ninety Degree Heel
Yes
Liner Material
Mesh
Footwear Shank Type
Steel
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.46
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.69
Series
TLX Western Work
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Insole Technology
Dual Density
Style Family
Western Boot
Construction
Cemented, Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Pull On
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.