This item is Discontinued.

Tony Lama Boot Co TLX Western Work, Men's 11 in Composite Toe Western Boot, Brown, 14, EE, TW4004 TW4004

This item is Discontinued.

Tony Lama Boot Co

TLX Western Work, Men's 11 in Composite Toe Western Boot, Brown, 14, EE, TW4004 (Discontinued)

Mfr # TW4004
Zoro # G9148352
UPC # 745515622049
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW4004
Zoro #
G9148352
UPC #
745515622049
Country of Origin
China

Dimensions

Size
14
Footwear Width
EE
Height
11 in
Heel Height
1 in
Footwear Size
14
Width
EE
Size (PRINT)
14
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
TW4004
Series
TLX Western Work
Waterproof
No
Puncture Resistant Insole
No
Liner Material
Mesh
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal Guard
No
Toe Shape
Square
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Western Boot
Shank Material
Nylon
Predominant Footwear Color
Brown
Removable Insole
Yes
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Conductive
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Upper Material Description
Leather
Insulated
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Welt/Cemented
Outsole Material
Rubber
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Insole System
Dual Density Polyurethane
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Black, Brown
Standards
ASTM F2413-11
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Static Dissipative
No
Insole Material
Polyurethane
Construction
Cemented, Welted
Insole Technology
Dual Density
Toe Cap Material
Composite
Style Family
Western Boot
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Closure
Pull On
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.