Shop TOOL TUFF
Create Account
Heavy-Duty Auger - 12 in diameter X 48 in Length
- Mfr # 23-042
- Zoro # G825073736
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23-042
- Zoro #
- G825073736
- UPC #
- 850629006361
- Country of Origin
- China
Description
The AGKNX Heavy-Duty 12 in x 48 in auger bit features a 2 in round collar for use with tractor-mounted 3-point post hole diggers. The reinforced collar connects to the gearbox with two 1/2-inch bolts at 90-degree spacing. Our augers deliver enhanced durability and dependable connection strength in demanding soil conditions. The replaceable bolt-on spiral tip and dual heavy-duty cutting edges provide aggressive digging performance while allowing easy maintenance and extended service life. With a 12-inch digging diameter, 48-inch length, and compatibility with standard 2-inch round drives, this auger is ideal for fencing, agricultural, and landscaping applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.