Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWS405XAL
- Zoro #
- G3361115
- UPC #
- -
- Country of Origin
- United States
- Item
- Machine Vise
- Type
- Precision
- Features
- Compact with Aluminum Jaws
- Jaw Opening (In.)
- 23/64 in
- Bed/Base
- Hardened And Ground
- Base
- 6-21/32 in x 6 in
- Clamping Force (Lb.)
- 0 to 6000
- Jaw Material
- Aluminum
- Clamping Force - Maximum
- 6,000 lbf
- Jaw Opening - Maximum
- 23/64 in
Description
Machine Vise, Precision, 6-21/32 in x 6 in Base, Jaw Width (In.) 3 61/64 in, Jaw Opening (In.) 23/64 in, Throat Depth (In.) 1/4 in, Overall Length (In.) 6-21/32, Overall Height (In.) 4, Clamping Force (Lb.) 0 to 6000, Bed/Base Hardened And Ground, Compact with Aluminum Jaws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.