This item is Discontinued.

Toolex Machine Vise, 3-61/64,  RWS405XST

This item is Discontinued.

Toolex

Machine Vise, 3-61/64, (Discontinued)

Mfr # RWS405XST
Zoro # G3361106
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWS405XST
Zoro #
G3361106
UPC #
-
Country of Origin
United States

Dimensions

Jaw Width (In.)
3 61/64 in
Overall Height (In.)
3-55/64
Overall Length (In.)
6-21/32
Throat Depth (In.)
1/4 in
Jaw Width
3 61/64 in
Overall Width
2-1/2"
Throat Depth
1/4 in
Overall Height
3.8594 in
Base Length
6 21/32 in
Overall Length
6.6563 in
Base Width
6 in
Wire Rope Length
6.6563 in
Length
6.6563 in

Details

Item
Machine Vise
Type
Precision
Features
Compact with 4140 Steel Jaws
Jaw Opening (In.)
23/64 in
Bed/Base
Hardened And Ground
Base
6-21/32 in x 6 in
Clamping Force (Lb.)
0 to 6000
Clamping Force - Maximum
6,000 lbf
Jaw Opening - Maximum
23/64 in

Description

Machine Vise, Precision, 6-21/32 in x 6 in Base, Jaw Width (In.) 3 61/64 in, Jaw Opening (In.) 23/64 in, Throat Depth (In.) 1/4 in, Overall Length (In.) 6-21/32, Overall Height (In.) 3-55/64, Clamping Force (Lb.) 0 to 6000, Bed/Base Hardened And Ground, Compact with 4140 Steel Jaws

Ratings & reviews