Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWS605XAL
- Zoro #
- G3361149
- UPC #
- -
- Country of Origin
- United States
- Item
- Machine Vise
- Type
- Precision
- Features
- Accurate Work Holding Fixture, Machinable Jaws Allow Maximum Part Contact - Ensuring a Rigid, Vise Accepts Toolex(R) Snaplock Jaws for Maximum Flexibility and Reduced Set-Up Time
- Jaw Opening (In.)
- 1/2 in
- Clamping Force (Lb.)
- 0 to 12,000
- Base
- 9-3/4 in x 4 in
- Bed/Base
- Hardened And Ground
- Clamping Force - Maximum
- 12,000 lbf
- Jaw Material
- Steel
- Base Material
- Steel
- Jaw Opening - Maximum
- 1/2 in
Description
Machine Vise, Precision, 9-3/4 in x 4 in Base, Jaw Width (In.) 5 63/64 in, Jaw Opening (In.) 1/2 in, Throat Depth (In.) 1/4 in, Overall Length (In.) 9-3/4, Overall Height (In.) 5-1/4, Clamping Force (Lb.) 0 to 12,000, Bed/Base Hardened And Ground, Accurate Work Holding Fixture, Machinable Jaws Allow Maximum Part Contact - Ensuring a Rigid, Vise Accepts Toolex(R) Snaplock Jaws for Maximum Flexibility and Reduced Set-Up Time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.