This item is Discontinued.

Toolex Machine Vise, 5-63/64",  RWS605XST

This item is Discontinued.

Toolex

Machine Vise, 5-63/64", (Discontinued)

Mfr # RWS605XST
Zoro # G3361130
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RWS605XST
Zoro #
G3361130
UPC #
-
Country of Origin
United States
Item
Machine Vise
Type
Precision
Features
Accurate Work Holding Fixture, Machinable Jaws Allow Maximum Part Contact - Ensuring a Rigid, Vise Accepts Toolex(R) Snaplock Jaws for Maximum Flexibility and Reduced Set-Up Time
Jaw Opening (In.)
1/2 in
Base
9-3/4 in x 4 in
Clamping Force (Lb.)
0 to 12,000
Bed/Base
Hardened And Ground
Jaw Opening - Maximum
1/2 in
Clamping Force - Maximum
12,000 lbf
Jaw Material
Steel
Base Material
Steel

Description

Machine Vise, Precision, 9-3/4 in x 4 in Base, Jaw Width (In.) 5 63/64 in, Jaw Opening (In.) 1/2 in, Throat Depth (In.) 1/4 in, Overall Length (In.) 9-3/4, Overall Height (In.) 5-7/64, Clamping Force (Lb.) 0 to 12,000, Bed/Base Hardened And Ground, Accurate Work Holding Fixture, Machinable Jaws Allow Maximum Part Contact - Ensuring a Rigid, Vise Accepts Toolex(R) Snaplock Jaws for Maximum Flexibility and Reduced Set-Up Time

Ratings & reviews