This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWS605X
- Zoro #
- G3361158
- UPC #
- -
- Country of Origin
- United States
- Item
- Machine Vise
- Type
- Precision
- Features
- Accurate Work Holding Fixture, Machinable Jaws Allow Maximum Part Contact - Ensuring a Rigid, Vise Accepts Toolex(R) Snaplock Jaws for Maximum Flexibility and Reduced Set-Up Time
- Base
- 9-3/4 in x 4 in
- Bed/Base
- Hardened And Ground
- Clamping Force (Lb.)
- 0 to 12,000
- Jaw Material
- Steel
- Base Material
- Steel
- Clamping Force - Maximum
- 12,000 lbf
Description
Machine Vise, Precision, 9-3/4 in x 4 in Base, Throat Depth (In.) 1/4 in, Overall Length (In.) 9-3/4, Overall Height (In.) 3-1/4, Clamping Force (Lb.) 0 to 12,000, Bed/Base Hardened And Ground, Accurate Work Holding Fixture, Machinable Jaws Allow Maximum Part Contact - Ensuring a Rigid, Vise Accepts Toolex(R) Snaplock Jaws for Maximum Flexibility and Reduced Set-Up Time