This item is Discontinued.

This item is Discontinued.
TOP TAPE RE142 2 In. X 60 Ft. Safety Grit Tape; Black (Discontinued)
Mfr #
T6N-RE142
Zoro #
G404017199
UPC # 57003400955
Country of Origin China
Category Adhesive Applicator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6N-RE142
- Zoro #
- G404017199
- UPC #
- 57003400955
- Country of Origin
- China
Description
Each roll of Anti-Slip Safety Grit tapes helps make your trailer, boat or RV safer. Outfit every step or running board with the appropriate strip or tape.
Features- High Traction Surface.
- Premium Quality Construction.
- Long Term Weatherabilty.
- Chemical And Oil Resistance.
- Waterproof Construction.
- Durable Mineral Abrasive Grit.
- NFSI Certified "High Traction".
- Weight - 1.8100.
- Color - Black.
- Size - 2 in. x 60 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.