5202 Masking Tape Paint Grade - 1 in. x 60 yards

  • Mfr # 5202
  • Zoro # G103773792
product price: 
$
17.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5202
Zoro #
G103773792
UPC #
751338803435
Country of Origin
China

Description

Masking Tape Paint Grade - 1 in. x 60 yards

UL approved. Reduced wall. Design for electrical wiring. Galvanized steel with zinc. Medium weight. Flexible.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.27 x 0.27 x 0.27 in.
  • Cube: 0.02
  • AdhesiveMaterial: Synthetic Rubber
  • BackingMaterial: Crepe Paper
  • Length: 60 Yd
  • TapeColor: Natural
  • Usage: For Light Bundling, Packaging, Splicing, Tabbing And All Purpose Painting Applications
  • Width: 0.94 In
  • Weight: 0.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews