This item is Discontinued.

This item is Discontinued.
Topaz SigLite T-S460 Electronic Signature Capture Pad - Active Pen - 4.30" x 1.40" Active Area - USB - 410 PPI (Discontinued)
Mfr #
T-S460-HSB-R
Zoro #
G2564306
UPC # 851718004008
Country of Origin Unknown
Category POS Systems & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-S460-HSB-R
- Zoro #
- G2564306
- UPC #
- 851718004008
- Country of Origin
- Unknown
- Product Type
- Signature Pad
- Input Device Type
- Active Pen
- Environmentally Friendly
- Yes
- Host Interface
- USB
- Resolution (PPI)
- 410
- Active Area
- 4.30" x 1.40"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.