This item is Discontinued.

This item is Discontinued.
Siglite LCD 1X5 Bt Wl Signature Pad (Discontinued)
Mfr #
T-LBK460-BT2-R
Zoro #
G2564848
UPC # 851718004435
Country of Origin Unknown
Category POS Systems & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-LBK460-BT2-R
- Zoro #
- G2564848
- UPC #
- 851718004435
- Country of Origin
- Unknown
Dimensions
- Height
- 1"
- Width
- 6"
- Depth
- 4.3"
Details
- Product Type
- Signature Pad
Description
The TOPAZ Siglite LCD 1X5 Bt Wl Signature Pad is a signature pad with a height of 1", a width of 6", and a depth of 4.3". It is a product type of signature pad.