This item is Discontinued.

This item is Discontinued.
Signaturegem LCD 4X5 Dual Serial/Hid Usb Backlit Se Version Sigpad (Discontinued)
Mfr #
T-LBK766SE-BHSB-R
Zoro #
G2564297
UPC # 851718004121
Country of Origin Unknown
Category POS Systems & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-LBK766SE-BHSB-R
- Zoro #
- G2564297
- UPC #
- 851718004121
- Country of Origin
- Unknown
Dimensions
- Height
- 6.1"
- Depth
- 1.6"
- Width
- 7.3"
Details
- Product Type
- Signature Pad