This item is Discontinued.

Topline Whl TOPLINE WHL C101 3.33 In. Wheel Center Cap; Silver T42-C101

This item is Discontinued.

Topline Whl

TOPLINE WHL C101 3.33 In. Wheel Center Cap; Silver (Discontinued)

Mfr # T42-C101
Zoro # G003996277
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T42-C101
Zoro #
G003996277
UPC #
-
Country of Origin
China

Description

Features
  • Diameter - 3.3 in.
  • Installation Type - Push-Through.
  • Style - Closed.
  • Height - 4 in.
  • Finish - Chrome Plated.
  • Color - Silver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.