Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tops 8.5 x 11.75" White Docket Pad, 50 Pg, Pk6 63416

8.5 x 11.75" White Docket Pad, 50 Pg, Pk6 (Discontinued)

  • Mfr # 63416
  • Zoro # G5883809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63416
Zoro #
G5883809
UPC #
025932634161
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Width
8.5"
Size
8.5 x 11.75
Pad-Spine Width
8.5"
Pad Length
11.75"
Sheet Ruling Size
11/32"

Details

Number of Sheets
50
Item
Docket Pads,8.5x11.75,White,50 Sheet,PK6
Color
White
Material
Chipboard
Pad-Binding Edge
Top
Sheet Color
White
Sheet Basis Weight (lb)
16 lb Bond
Pad-Binding Type
Sewn
Number of Subjects/Sections
1
Sheet Rule/Format Type
Wide/Legal Rule
Sheet Perforation Details
Letr-Trim® Perforation
Back-Cover Material
Chipboard
Weight
3 lbs
Sheet-Ruling Color
Blue
Pad-Binding Details
Double-Stitched
Number of Section Dividers
0
Rule
Wide/Legal Rule
Backing
Chipboard
Paper Color
White
Binding Location
Top
Binding
Sewn

Description

Docket Pads,8.5x11.75,White,50 Sheet,PK6, Package Quantity 6


  • These writing pads feature an everyday-weight premium paper for a smooth writing experience with minimal ink bleed through. Letr-Trim® perforated sheets detach easily, leaving a clean edge. An extra-strong chipboard back helps you to take notes on the go.
  • These writing pads offer a smooth writing paper with minimal ink bleed through.
  • An extra-strong chipboard back helps you to take notes on the go.
  • Extra-strong back provides firm writing support.
  • Letr-Trim® perforated top pads for clean tear-out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.