
Pendaflex, HEAVY-DUTY FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 25PK
Mfr # C1526EHD
Zoro # G210781727
product price:Â $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Tyvek
Sheet Size
8 1/2in Width x 14in Length
Features
Wear Resistant
Folder Thickness
24 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C1526EHD
Zoro #
G210781727
UPC #
30078973742648
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
24 pt.
Expansion Size
3 1/2in
Details
Item
Expanding File
Color
Brown
Material
Tyvek
Features
Wear Resistant
Accessibility
Top Load
Sheet Standard
Legal
Description
Ideal for frequently accessed files as well as long-term storage. Durable redrope file pockets deliver rip-proof, 100% Tyvek lined gussets plus super-tough Tyvek strip reinforcement along all critical stress points. Heavyweight 24 pt. covers resist wear and tear. Straight cut tabs. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 3.5in; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.