TOP406350 3 x 5 in. Oxford Index Card Storage Box
- Mfr # TOP406350
- Zoro # G803710134
product price:Â
$
43.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOP406350
- Zoro #
- G803710134
- UPC #
- 78787406353
- Country of Origin
- China
Description
Keep up to 1,000 index cards organized with this storage box. The adjustable follower provides convenient support for cards to ensure they always sit upright. Metal label holder has a small lip to help you quickly pull it from a shelf. Storage box is perfect for organizing notes, photos, recipe cards, receipts and more. Storage box is designed to hold 3" x 5" items.
Features- Adjustable follower keeps cards upright for easy access
- Small lip on label holder offers handy grip when stored on shelf
- Perfect for holding notes, photos, receipts and more
- Designed for use with 3" x 5" items
- Index Card,Notes,Recipe,Photo,Small Parts
- Case Style: Box
- Media Size Supported: 3" x 5"
- Color: Black,Marble White
- Height: 3.9"
- Width: 5.5"
- Length: 11.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.