This item is Discontinued.

Tops Tops 7573 Perforated Pads  Legal Rule  Lgl  White  12 50-Sheet Pads per Pack 7573

This item is Discontinued.

Tops

Tops 7573 Perforated Pads Legal Rule Lgl White 12 50-Sheet Pads per Pack (Discontinued)

Mfr # 7573
Zoro # G003895358
UPC # 025932757310
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7573
Zoro #
G003895358
UPC #
025932757310
Country of Origin
China

Dimensions

Sheet Size
8 1/2" x 14"
Paper Size Name
Legal
Width
14"
Length
8.5"
Height
2.25"

Details

Item
Legal Pad
Color
White
Paper Weight
16 lb
Recycled Content
0%
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Features
Unpunched
Total Number of Sheets
50
Green Environmental Attribute
Environmentally Friendly
Binding Location
Top
Series
The Legal Pad
Binding Type
Strip
Sheet Standard
Legal
Sheet Color
White

Description

Economical pads provide an excellent place to record anything you find noteworthy.
  • Easy-tear Letr-Trim perforations ensure that individual sheets separate neatly.
  • Sturdy chipboard backing provides a good writing surface.
  • Sheet Size: 8 1/2" x 14".
  • Ruling: Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): White.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched:Unpunched.
  • Binding: Strip.
  • Lines Per Page [Nom]: 36.
  • Backing: 29 pt Chipboard.
  • Height [Nom]: 14".
  • Width [Nom]: 8 1/2".
  • Compliance Standards SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.