Shop NSI TORK

ElectronicTimer, Astronomic, Gray, Plastic

  • Mfr # DZS200BP

  • Zoro # G2802371


product price: 
$
609.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
2
Time Minimum Setting
7 day
Indoor/Outdoor Usage
Outdoor
Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DZS200BP
Zoro #
G2802371
UPC #
786261821836
Country of Origin
United States
Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
2
Time Minimum Setting
7 day
Indoor/Outdoor Usage
Outdoor
Voltage
120 to 277V AC
Body Material
Plastic
Amps
30 A
Contact Form
SPDT
HP @ 120V
1 hp
HP @ 240V
2 hp
Events Available - Electronic Timer
99
Available Actions - Electronic Timer
On/Off, Pulse
Min. Time Setting
1 min
Number of Pulse Events
99
NEMA Rating
3R
Mounting
Surface
Max. Time Setting
365 day
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Description/Special Features
Capacitor for Permanent Schedule Retention, Locking Hasp, Memory Module Supplied for Easy Copy and Transfer of Schedule Between DZS Series Units
Backup Time
7 day
Operating Temp.
-40 Degrees to 158 Degrees F
Max. On/Off Cycles
99 Astronomic, Offset 240 min.
Backup Device
Battery
Number of Poles
1
Enclosure
Plastic
Color
Gray
Pulse Duration
1 to 99 sec
Standards
ASHRAE 90.1, cULus, UL 917
Features
24 Holiday Blocks, Four Seasons Throughout The Year, Photocell Light-Sensitive Activation, Sunrise/Sunset Time Functions
Application
HVAC, Motor Controls, Lighting
Series
DZS
Time Setting - Maximum
365 day
Pulse Duration - Maximum
99 sec
Compatible Lighting
Fluorescent, Incandescent, LED
AC Voltage Rating
120/208-240/277V AC
Horsepower @ 240V - Maximum
2 hp
Events Available
99
NEMA Enclosure Rating
3R
Operating Temperature - Maximum
158 Degrees F
Timer Functions
On/Off Pulse
Time Setting - Minimum
7 day
Astronomic Functionality
Yes
Current Rating - Maximum
30 A
Operating Temperature - Minimum
-40 Degrees F
Horsepower @ 120V - Maximum
1 hp
Pulse Duration - Minimum
1 sec
Body Color
Grey
Mounting Style
Surface
Time Maximum Setting
365 day

Description

Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 2, Contact Form SPDT, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 99, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 to 99 sec, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 365 day, NEMA Rating 3R, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.