This item is Discontinued.

Tork TRK Xpressnap Fit Interfold Dispenser Napkins; White DX500

This item is Discontinued.

Tork

TRK Xpressnap Fit Interfold Dispenser Napkins; White (Discontinued)

Mfr # DX500
Zoro # G309059348
UPC # 10073286658330
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DX500
Zoro #
G309059348
UPC #
10073286658330
Country of Origin
China

Dimensions

Napkin Folded Dimensions
3.27" x 4.21"
Napkin Sheet Size
6.5" x 8.39"

Details

Item
Dispenser Napkin
Color
White
Material
Fiber
Ply
1
Description/Special Features
EcoLogo Certified; Environmentally Friendly; Embossed; Recycled
Fold Type
Interfolded
Application
Pub, Business, Food Service, Restaurant
Compatible Dispenser
Tork Xpressnap Fit Napkin Dispensers: 7432000, 7232000, 800723, 800743

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.