This item is Discontinued.

This item is Discontinued.
TORKLIFT F3005 Frame Mount Camper Tie Down - Rear; 2006-2014 Ford F-150 (Discontinued)
Specifications
Product Information
- MFR #
- T1Q-F3005
- Zoro #
- G204138872
- UPC #
- -
- Country of Origin
- China
Description
The TorkLift system is unique in its design and is patented. Four independent tie down points (with no belly or crossbar) working much like your receiver type trailer hitch as the inserts are removable allowing the system to be virtually undetectable when not in use. They are designed for each make and model to fit tight to the frame so as not to compromise ground clearance. TorkLift tie downs are not universal 'one size fits all' therefore all the problems with correct fit for each particular application have been eliminated.
Features- Mounting Type - Frame Mount.
- Location - Rear.
- Finish - Powder Coated.
- Color - Black.
- Material - Forged Steel.
- 2006-2014 Ford F-150.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.