Shop TORO

7015457 12 in. 570 Series Adjustable Pop-Up Spray Head

  • Mfr # 7015457

  • Zoro # G903978373


product price:  $48.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7015457
Zoro #
G903978373
UPC #
21038547107
Country of Origin
China

Description

The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. Toro’s factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head, the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.

Specifications
  • Length: 16.5 in.
  • Inlet Size: 1/2 in.
  • Material: Plastic
  • Width: 2.08 in.
  • Nozzle Included: No
  • Height: 2.08 in.
  • Sub Brand: 570 Series
  • Pop Up Height: 12 in.
  • Spray Pattern: Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.