This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490-7464
- Zoro #
- G200445875
- UPC #
- 21038980393
- Country of Origin
- China
Details
- Item
- Shovel
- Color
- Black
- Features
- For Toro single stage snowthrowers
- Velocity
- D
Description
The Toro Single-Stage Snow Blower Protective Cover provides your snow blower with all-season protection. The cover is constructed of tough 600-Denier polyester. It is waterproof, tear- and abrasion-resistant and is vented to prevent moisture or heat build up.
- • For Toro single-stage snow blowers with a 20 inch and narrower cutting width, except Snowmaster. Will fit: CCR 1000, CCR 2450, CCR 3600, CCR 3650, CCR 6053 quick clear, power clear 621 and 721 models
- • Elastic opening for a snug, secure fit
- • Vented to prevent moisture or heat build up
- • Waterproof, abrasion and tear-resistant 600-denier polyester
- • Waterproof
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.