Billet Aluminum Auto to Manual Transmission Swap - Acura Integra 94-01
- Mfr # TS-HA-006
- Zoro # G724193214
product price:Â
$
199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-HA-006
- Zoro #
- G724193214
- UPC #
- -
- Country of Origin
- China
Description
Auto to Manual Transmission Swap Mount by Torque Solution. Auto to Manual Transmission Mount is designed to easily convert your automatic transmission Integra to a manual transmission. The mount will also produce crisper gear shifts by preventing the front end of the engine from pitching up or down, forward and back. Improves traction and reduces wheel hop. All Torque Solution engine mounts are are made of high grade billet aluminum material, urethane bushings, and steel pins. Features Billet Aluminum Auto to Manual Transmission Swap - Acura Integra 94-01. Eliminates wheel hop / traction loss. Improved 60fts / e.t's. Made out of lightweight 6061-T6 Billet Aluminum. 1000HP+ torture tested. Black anodized / Laser engraved. 75A durometer bushings. Specifications Weight: 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.