
Torquemaster Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 10 PK
Mfr # 52573
Zoro # G102514174
product price:Â $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Torquemaster
Material
Steel
Finish
Yellow Zinc
Length 1
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
52573
Zoro #
G102514174
UPC #
738287525731
Country of Origin
China
Dimensions
Anchor Diameter
3/4"
Overall Length
5"
Length 1
5"
Diameter
3/4"
Details
Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Torquemaster
Material
Steel
Finish
Yellow Zinc
Style
C-Type Hammer
Type
Drive Anchor
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.