Torquemaster Nail Drive Anchor, 5/8" Dia., 6" L, Steel Yellow Zinc, 10 PK

  • Mfr # 52572

  • Zoro # G202514203


product price:  $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Torquemaster
Material
Steel
Finish
Yellow Zinc
Length 1
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52572
Zoro #
G202514203
UPC #
738287525724
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
6"
Length 1
6"
Diameter
5/8"

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Torquemaster
Material
Steel
Finish
Yellow Zinc
Style
C-Type Hammer
Type
Drive Anchor

Description

Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.