This item is Discontinued.

Toshiba Toshiba Hard Drives HDKCB07 320gb 5400rpm 2.5 in. Sata Hd HDKCB07

This item is Discontinued.

Toshiba

Toshiba Hard Drives HDKCB07 320gb 5400rpm 2.5 in. Sata Hd (Discontinued)

Mfr # HDKCB07
Zoro # G703715246
UPC # 696859079115
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDKCB07
Zoro #
G703715246
UPC #
696859079115
Country of Origin
China

Details

Item
Hard Drive
Color
Black
Interface
SATA
Recording Capacity
320 GB
Features
Advanced Format, Low Power Consumption
Max. External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Drive Interface
SATA/600
Spindle Speed
5400 rpm
Series
MQ01ABF
Drive Type
Internal

Description

Toshiba delivers technology and products remarkable for their innovation and artistry - contributing to a safer, more comfortable, more productive life. Toshiba 2.5" 320GB 5400RPM SATA Hard Drive 7mm Drive 8MB Buffer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.