This item is Discontinued.

This item is Discontinued.
Toshiba-Strategic T2320 T-2320 Black Laser Toner E-Studio 280 23 (Discontinued)
Mfr #
T2320
Zoro #
G204163621
UPC # 708562452342
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2320
- Zoro #
- G204163621
- UPC #
- 708562452342
- Country of Origin
- China
Details
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
- Max. Page Yield
- 22000 Pages
- For Use With
- Toshiba e-Studio Printers:, 230, 280
- Print Technology
- Laser
Description
COPIER TONER E-STUDIO SINGLES
Primary Information
Product Type : TOSHIBA ESTUDIOE230 TONER
UNSPSC Code
UNSPSC Code : 44103103
Primary Information
Product Type : TOSHIBA ESTUDIOE230 TONER
UNSPSC Code
UNSPSC Code : 44103103
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.