This item is Discontinued.

This item is Discontinued.
Toshiba TYSBX130 2.0 Channel Bluetooth Soundbar; Android iPhone & iPod Compatible (Discontinued)
Mfr #
TYSBX130
Zoro #
G204044562
UPC # 818723020171
Country of Origin China
Category Cell Phone Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYSBX130
- Zoro #
- G204044562
- UPC #
- 818723020171
- Country of Origin
- China
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Features- Bluetooth Connection
- Android, iPhone, iPod and iPad Compatible
- Stream Sound From Your Smart TV
- 2 x 15W Drivers
- 40Hz - 20kHz Frequency Response
- Sleek, Minimal Design
- Stylish Metal Speaker Grill
- Wall Mountable
- Weight: 4 lbs