This item is Discontinued.
This item is Discontinued.
230W Projector Lamp For Epson (Discontinued)
Mfr #
V13H010L57-TM
Zoro #
G3446391
UPC # 873662002572
Country of Origin Unknown
Category Projector Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V13H010L57-TM
- Zoro #
- G3446391
- UPC #
- 873662002572
- Country of Origin
- Unknown
- Compatible Device Technology
- LCD
- Compatibility
- Epson Powerlite 460 LCD Projector
- Item
- Projector Lamp
- Lamp Technology
- UHE
- Lamp Power
- 230 W
- Lamp Life
- 3500 Hour ECO, 2500 Hour