Shop TOTAL MICRO TECHNOLOGIES
See all product information
Create Account
Total Micro Battery - For Notebook - Battery Rechargeable - Proprietary Battery Size - 11.4 V DC - 1
- Mfr # Z3R03UT-TM
- Zoro # G9856414
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Application
Notebook
Compatibility
HP ZBook 17 Mobile Workstations Notebooks: G3 , G4
Output Voltage
11.4V DC
Battery Chemistry
Lithium Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z3R03UT-TM
- Zoro #
- G9856414
- UPC #
- 812382031738
- Country of Origin
- Unknown
Details
- Features
- Rechargeable Battery
- Item
- Battery
- Application
- Notebook
- Compatibility
- HP ZBook 17 Mobile Workstations Notebooks: G3 , G4
- Output Voltage
- 11.4V DC
- Battery Chemistry
- Lithium Ion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.