This item is Discontinued.

This item is Discontinued.
Total Micro: This High Quality 4-Cell 3300Mah 49Wh 14.4V Li-Ion (Discontinued)
Mfr #
J6U78AA-TM
Zoro #
G9378987
UPC # 810766026929
Country of Origin Unknown
Category Laptop Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J6U78AA-TM
- Zoro #
- G9378987
- UPC #
- 810766026929
- Country of Origin
- Unknown
Details
- Features
- Rechargeable Battery
- Item
- Battery
- Application
- Notebook
- Compatibility
- HP 400 Series Notebook
- Battery Energy
- 40 Wh
- Battery Rechargeable
- Yes
- Battery Chemistry
- Lithium Ion
- Battery Capacity
- 3000 mAh
- Output Voltage
- 14.8V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.