This item is Discontinued.
This item is Discontinued.
Transitional Grab Bar 12 Transitional Csa 1.5 Chrome, 16-3/8" L, Solid Brass, Polished Chrome (Discontinued)
Mfr #
YG20012R#CP
Zoro #
G0326479
UPC # 739268260290
Country of Origin China
Category Bathroom Safety Bars and Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG20012R#CP
- Zoro #
- G0326479
- UPC #
- 739268260290
- Country of Origin
- China
- Finish
- Polished Chrome
- Type
- Transitional
- Material
- Solid Brass
- Standards
- Complies with ASTM F466. ICC/ANSI A 117.1 and CSA, ADA Compliant
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Item
- Grab Bar 12 Transitional Csa 1.5 Chrome
- Features
- Concealed Mounting Hardware, Conforms to ADA Guidelines
Description
Grab Bar 12 Transitional Csa 1.5 Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.