This item is Discontinued.
This item is Discontinued.
Traditional Grab Bar 32 Traditional Csa 1.5 Chrome P, 36-7/8" L, Solid Brass, Polished Chrome (Discontinued)
Mfr #
YG30032R#CP
Zoro #
G0326835
UPC # 739268260580
Country of Origin China
Category Bathroom Safety Bars and Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YG30032R#CP
- Zoro #
- G0326835
- UPC #
- 739268260580
- Country of Origin
- China
Dimensions
- Length
- 36-7/8"
- Width
- 2-3/4"
- Height
- 2-7/16"
- Bar Length
- 32"
Details
- Finish
- Polished Chrome
- Type
- Traditional
- Material
- Solid Brass
- Standards
- Complies with ASTM F466. ICC/ANSI A 117.1 and CSA, ADA Compliant
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Item
- Grab Bar 32 Traditional Csa 1.5 Chrome P
- Features
- Concealed Mounting Hardware, Conforms to ADA Guidelines
Description
Grab Bar 32 Traditional Csa 1.5 Chrome P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.