This item is Discontinued.
This item is Discontinued.
8" Mount, Promenade, 8 Ctr Self Rim Lav, Cotton, Cotton (Discontinued)
Mfr #
LT531.8#01
Zoro #
G1764508
UPC # 739268334946
Country of Origin Indonesia
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT531.8#01
- Zoro #
- G1764508
- UPC #
- 739268334946
- Country of Origin
- Indonesia
Details
- Finish
- Cotton
- Mounting Type
- Self-Rimming
- ADA Compliant
- Yes
- Mounting Hole Center to Center
- 8"
- Item
- Promenade,8 Ctr Self Rim Lav,Cotton
- Flow Outlet Type
- Front Overflow
- Material
- Vitreous china
Description
Item Promenade,8 Ctr Self Rim Lav,Cotton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.