
Aimes 1.28 GPF One Piece Elongated Toilet, Tornado Flush, CEFIONTECT Glaze, EWATER+, PREMIST
Mfr # MW6264726CEFG#01
Zoro # G310904958
product price:Â $2,506.99
/eaKey Features
Bowl Shape
Elongated
Width
17.3125 in
Bowl Depth
28.4375 in
Finish
Cotton
One Piece/Two Piece
One Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MW6264726CEFG#01
Zoro #
G310904958
UPC #
739268445536
Country of Origin
China
Dimensions
Width
17.3125 in
Bowl Depth
28.4375 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
One Piece
Description
The TOTO T40 WASHLET+ Aimes One-Piece Elongated 1.28 GPF Toilet and Contemporary WASHLET S7 Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.